Spectrum Oil Container, Clear, Plastic
Mfr # 34459
Zoro # G411963649
product price: $72.29
/eaKey Features
Color
Clear
Includes
Easy twist on breather vent
Fluid Capacity
1 gal
Product Type
Container
Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34459
Zoro #
G411963649
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Overall Width
6 in
Outside Diameter
7 5/8 in
Overall Height
10 in
Mouth Outside Diameter
6 in
Details
Item
Spectrum Oil Container
Color
Clear
Includes
Easy twist on breather vent
Fluid Capacity
1 gal
Product Type
Container
Container Material
Plastic
Description
Spectrum Oil Container, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.