Zoro Homepage

Spectrum Samp Kit, 14 in L, Bl, Grn, Red, Ylw

  • Mfr # 37089

  • Zoro # G711903901


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Color
Blue, Green, Red, Yellow
Material
ABS, Nitrile Rubber, Plastic
Overall Height
3 1/4 in
Product Type
Lubricant and Grease Color Coding Starter Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37089
Zoro #
G711903901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
3 1/4 in
Overall Width
9 in

Details

Item
Color Tags Zerk Caps Kit
Color
Blue, Green, Red, Yellow
Material
ABS, Nitrile Rubber, Plastic
Product Type
Lubricant and Grease Color Coding Starter Kit
Compatible Product Type
Grease Gun

Description

Color Tags Zerk Caps Kit, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.