Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Lid, HDPE, 6.25 in. L, Orange

  • Mfr # 34415

  • Zoro # G0379578


product price: $48.59
/ea

Key Features

Outside Dia. (In.)
5.75 in
Height (In.)
6.25 in
Type
Lid
Spout Length (In.)
8.7 in
Spout Outside Dia. (In.)
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34415
Zoro #
G0379578
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.75 in
Height (In.)
6.25 in
Spout Length (In.)
8.7 in
Spout Outside Dia. (In.)
0.625 in
Length (In.)
5.75 in
Spout Length
8 3/4 in
Overall Height
11 1/2 in
Overall Length
15 in
Overall Width
3 in
Lid Outside Diameter
5.75 in
Spout Outside Diameter
3/4 in

Details

Item
Storage Lid
Color
Orange
Type
Lid
For Use With
Lubricating Fluids
Material
Plastic
Includes
O-Ring
Spout Type
Rigid
Resistance Properties
Spill Resistant
Product Type
Stretch Spout Lid

Description

Storage Lid, Lid, HDPE, Orange, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.7, Spout Outside Dia. (In.) 0.625, For Use With Lubricating Fluids, Includes O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.