Zoro Homepage

Streamliner(TM) M Dispenser, 250cc

  • Mfr # 33348

  • Zoro # G0367631


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
250 cc
Height (In.)
8 3/8 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33348
Zoro #
G0367631
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
8 3/8 in
Dia. (In.)
3 in
Connection Size
3/8 in
Overall Height
8 3/8 in
Overall Diameter
3 in

Details

Item
Streamliner(R) M Dispenser
Capacity (Oz.)
250 cc
NPT
3/8 in
Operating Temp. (F)
-4 to 140
Includes
Service Indicator
Material
ABS and Polycarbonate
Application
For Multiple Lubrications Functions
Spring Tension (PSI)
280 psi
Refillable
Yes
Operating Temperature - Maximum
140 Degrees F
Delivery Method
Continuous
Lubrication Point Type
Multi
Spring Force
280 psi
Operating Temperature - Minimum
5 Degrees F
Feeder Capacity
250 cc
Feeder Material
Polycarbonate
Connection Type
NPT
Flow Rate Adjustability
Adjustable

Description

Streamliner(R) M Dispenser, Lubrication Point Type Multi, Feeder Capacity 250 cc, Operating Temperature - Minimum 5 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 280 psi, Connection Size 3/8 in, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable Yes, Overall Diameter 3 in, Overall Height 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.