Zoro Homepage

Streamliner(TM) M Service Pack, PL3

  • Mfr # 33358

  • Zoro # G3021706


product price: $59.39
/ea

Key Features

Capacity (Oz.)
250 cc
Height (In.)
3 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
Includes
Battery Pack, Grease Fitting Cap, Unit Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33358
Zoro #
G3021706
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
3 in
Dia. (In.)
3 in
Overall Diameter
3 in
Overall Height
3 in

Details

Item
Streamliner(R) M Service Pack
Capacity (Oz.)
250 cc
Operating Temp. (F)
-4 to 140
Includes
Battery Pack, Grease Fitting Cap, Unit Cover
Spring Tension (PSI)
280 psi
Application
Designed For High Speed Applications Above 3000 rpm
Material
ABS plastic
Grease Color
Red
Included Grease Type
Mobil SHC 100
Delivery Method
Continuous
Refillable
No
Operating Temperature - Minimum
-4 Degrees F
Flow Rate Adjustability
Adjustable
Spring Force
280 psi
Operating Temperature - Maximum
140 Degrees F
Pre-Filled Status
Pre-Filled
Feeder Capacity
250 cc
Feeder Material
Polycarbonate

Description

Streamliner(R) M Service Pack, Included Grease Type Mobil SHC 100, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 280 psi, Pre-Filled Status Pre-Filled, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Battery Pack, Grease Fitting Cap, Unit Cover, Refillable No, Grease Color Red, Overall Diameter 3 in, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.