Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Streamliner(TM) V Dispenser, 125cc, PL6

  • Mfr # 33338

  • Zoro # G0969622


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
125 cc
Height (In.)
5 3/8 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33338
Zoro #
G0969622
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
5 3/8 in
Dia. (In.)
3 in
Connection Size
3/8 in
Overall Height
5 3/8 in
Overall Diameter
3 in

Details

Item
Streamliner(R) V Dispenser
Capacity (Oz.)
125 cc
NPT
3/8 in
Operating Temp. (F)
-4 to 140
Includes
Service Indicator
Material
ABS and Polycarbonate
Application
For Extreme Temperature and Environment Applications
Spring Tension (PSI)
80 psi
Delivery Method
Continuous
Included Grease Type
Mobilith SHC PM 460
Feeder Capacity
125 cc
Spring Force
80 psi
Grease Color
Tan
Feeder Material
Polycarbonate
Operating Temperature - Maximum
140 Degrees F
Connection Type
NPT
Flow Rate Adjustability
Adjustable
Refillable
No
Operating Temperature - Minimum
-4 Degrees F
Lubrication Point Type
Single
Pre-Filled Status
Pre-Filled

Description

Streamliner(R) V Dispenser, Included Grease Type Mobilith SHC PM 460, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Tan, Overall Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.