Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Streamliner(TM) V Dispenser, 125cc, W/PL1

  • Mfr # 33333

  • Zoro # G2605854


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
125 cc
Height (In.)
5 3/8 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33333
Zoro #
G2605854
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
5 3/8 in
Dia. (In.)
3 in
Overall Height
5 3/8 in
Overall Diameter
3 in
Connection Size
3/8 in

Details

Item
Streamliner(R) V Dispenser
Capacity (Oz.)
125 cc
NPT
3/8 in
Operating Temp. (F)
-4 to 140
Includes
Service Indicator
Spring Tension (PSI)
80 psi
Application
For Multi Purpose Grease Applications With Low to Moderately High Temperatures or Loads
Material
ABS and Polycarbonate
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Flow Rate Adjustability
Adjustable
Grease Color
Blue
Refillable
No
Spring Force
80 psi
Included Grease Type
Mobil XHP 222
Delivery Method
Continuous
Feeder Material
Polycarbonate
Feeder Capacity
125 cc
Pre-Filled Status
Pre-Filled
Connection Type
NPT
Lubrication Point Type
Single

Description

Streamliner(R) V Dispenser, Included Grease Type Mobil XHP 222, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Blue, Overall Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.