
Sugar Free Gum, Original Mint, 12 PK
Mfr # 51UE38
Zoro # G5788030
product price: $37.65
/pk 12, $3.14/eaKey Features
Flavor
Original
Size
12 oz
Snack Food Type
Gum
Product Type
Sugar Free Gum,Original Mint,PK12
Packing Type
Pack
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51UE38
Zoro #
G5788030
UPC #
012546612050
Country of Origin
United States
Dimensions
Size
12 oz
Details
Flavor
Original
Snack Food Type
Gum
Item
Sugar Free Gum,Original Mint,PK12
Product Type
Sugar Free Gum,Original Mint,PK12
Packing Type
Pack
Features
Original Mint, Sugar Free
Sugar Free
Yes
Description
Sugar Free Gum,Original Mint,Package Quantity 12
- •Cleans & Protects Teeth®.
- •ADA Accepted.
- •With 30% fewer calories than sugared gum, it has long-lasting flavor, fights plaque, and restores your mouth's pH balance to maintain a healthy smile.
- •Sugar-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.