Full Chisel Chain - 0.063 in. - 81 Drive Links
- Mfr # CL76381TL2
- Zoro # G715196828
product price:Â
$
28.85
/ea
Key Features
Type
Chisel Low Kickback
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
20 in
Number of Links
81
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL76381TL2
- Zoro #
- G715196828
- UPC #
- 818748013141
- Country of Origin
- China
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Type
- Chisel Low Kickback
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 81
- Gauge
- 0.063 in
- Item
- Chainsaw Chain
- Pitch
- 0.325 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.