This item is Discontinued.

Trilink Saw Chain, 14 In., .050 In., 3/8 In. LP CL15050TL

Saw Chain, 14 In., .050 In., 3/8 In. LP (Discontinued)

  • Mfr # CL15050TL
  • Zoro # G1681687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL15050TL
Zoro #
G1681687
UPC #
818748010959
Country of Origin
Unknown

Dimensions

Bar Length
14"
File Size
5/32"

Details

Item
Replacement Saw Chain
Gauge
0.050"
Pitch
3/8" LP
Number of Links
50
Includes
1 Chain Loop
Features
Centri-Lube, Semi-Chisel Safety Saw Chain

Description

Replacement Saw Chain, Pitch 3/8 In. LP, Gauge 0.050 In., Number of Links 50, File Size 5/32 In., Includes 1 Chain Loop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.