Saw Chain CL25072NKTL2 Narrow Kerf Chain Saw - 0.050 in. - 72 Drive Links
- Mfr # CL25072NKTL2
- Zoro # G004164552
product price:Â
$
38.79
/ea
Key Features
Bar Length Included
Bar Not Included
Compatible Bar Length
18 in
File Size
3/16 in
Gauge
0.050 in
Number of Links
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL25072NKTL2
- Zoro #
- G004164552
- UPC #
- 818748012021
- Country of Origin
- China
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
Details
- Gauge
- 0.050 in
- Number of Links
- 72
- Type
- Semi-Chisel Standard Narrow Kerf
- Pitch
- 0.325 in
- Item
- Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Description
Narrow Kerf Chain Saw - 0.050 in. - 72 Drive Links
0.325" semi-chisel narrow kerf chain loop featuring Centri-Lube(R) drive links. This moves oil from guide bar to saw chain rivets to reduce friction & increase chain life. Chain Pitch: 0.325" Low Profile - Gauge: .050"NK. Low kickback chain cuts faster & stays sharp.
Features- Narrow Kerf Chain Saw - 0.050 in. - 72 Drive Links
- Dimension: 1 x 4.13 x 7.38 in.
- Cube: 30.48
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.