3-Level Closed Tubular Cart Including 1 Compartment Level And Horizontal Hand Bar.
- Mfr # 32A-2
- Zoro # G223532804
product price:Â
$
1,265.99
/ea
Key Features
Finish
Matte
Top Thickness
1/2 in
Overall Height
47 in
Frame Material
Aluminum Tube
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32A-2
- Zoro #
- G223532804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
- Overall Width
- 35 in
- Caster Dia.
- 4 in
- Overall Length
- 28 in
Details
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Material
- Graphit
Description
The 3-Level Closed Cart with Compartment is a secure and efficient material handling solution designed to optimize organization and transportation in industrial and logistics environments. Built with a modular aluminum structure, it is 40% lighter than conventional steel models, ensuring effortless maneuverability without sacrificing durability or load capacity. Enhanced Storage and Organization This cart features two enclosed tubular levels that prevent items from falling during transport, providing a safe and stable platform for materials, tools, or equipment. Additionally, a dedicated compartment level with a PVC sheet allows for the secure storage of smaller or delicate items, preventing them from shifting while in motion. The 100 mm high compartment is ideal for keeping components, tools, or fragile materials neatly contained. Robust and High Load Capacity Each level can support up to 150 lbs, with a total load capacity of 500 lbs, making it a reliable choice for heavy-duty applications. Whether used in warehouses, workshops, or production lines, this trolley ensures efficient handling of goods while maintaining organization. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, this cart offers smooth movement and excellent control, even in tight spaces. The casters, mounted on reinforced plates, enhance durability and ensure long-lasting performance, while the brakes provide secure positioning when stationary. Ergonomic and Practical Design A horizontal handle allows for easy and comfortable maneuvering, even when fully loaded, making daily operations more efficient and user-friendly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.