3-Level Cart With Cover.
- Mfr # 20136-01
- Zoro # G523532832
product price:Â
$
1,495.99
/ea
Key Features
Caster Type
swivel w/ brake
Frame Material
Aluminum Tube
Caster Dia.
4 in
Workbench/Table Surface Material
White PVC
Overall Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20136-01
- Zoro #
- G523532832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 37 in
- Overall Length
- 17 in
- Top Thickness
- 1/2 in
- Overall Width
- 29 in
Details
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Finish
- Matte
Description
The 3-Level Close Compartment Trolley is an innovative and compact solution for organizing and transporting materials in industrial and logistical environments. Its robust aluminum frame, practical design, and compact footprint ensure durability, efficiency, and space-saving convenience, making it ideal for demanding tasks where organization and mobility are essential. Optimized Organization and Protection: Each of the three levels is equipped with white matte expanded PVC panels, providing secure, compartmentalized storage. Rounded edges on the panels prevent damage to doors, walls, or other equipment, ensuring safe operation in confined or sensitive spaces. Efficient and Safe Mobility: Engineered with a lightweight aluminum structure, this trolley is easy to maneuver even in tight or crowded areas. Swivel casters with brakes ensure smooth movement and stability when stationary, delivering precise control for safe handling in busy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.