3-Level Mobile Cart.
- Mfr # 20056-01
- Zoro # G123532973
product price:Â
$
1,412.99
/ea
Key Features
Assembled/Unassembled
Assembled
Frame Material
Aluminum Tube
Color
Gray/ black fittings
Overall Length
23in
Overall Width
35in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20056-01
- Zoro #
- G123532973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 23in
- Overall Width
- 35in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Height
- 40in
Details
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Material
- Graphit
Description
The 3-Level Mobile Stand is a highly functional and durable solution for organizing and handling materials. With two ergonomic inclined levels and a versatile flat storage level, it ensures a perfect balance of accessibility, safety, and mobility, making it an excellent choice for any dynamic workplace. Ergonomic and Secure Inclined Levels: The two inclined levels are specifically designed for quick access and enhanced visibility. Their ergonomic design minimizes the need for bending or reaching, significantly reducing fatigue during operations. Each inclined level is equipped with a front retaining bar to securely hold items in place, preventing slips and falls even when the stand is in motion. This ensures a safer and more organized workspace while streamlining your workflow. Stable and Versatile Storage Level: The flat storage level provides a stable and spacious area for items that require horizontal placement. Without front retaining bars, it is ideal for securely holding larger or less mobile objects. This level complements the inclined levels by accommodating items that demand a flat and even surface, offering unmatched versatility for diverse storage needs. Lightweight and Durable Design : Built with a modular aluminum structure, this stand is 40% lighter than traditional steel alternatives, ensuring easy maneuverability without compromising on strength or durability. Its expanded PVC panels, are not only robust but also easy to clean. The rounded edges of all levels add an extra layer of safety, preventing damage to walls, doors, and other surfaces during handling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.