4-Level Cart 4 Flanges Per Level With Vertical Storage Level And Vertical Handlebars.
- Mfr # 49D-7
- Zoro # G823532976
product price:Â
$
1,610.99
/ea
Key Features
Overall Width
35 in
Caster Type
swivel w/ brake
Overall Length
28 in
Material
Graphit
Workbench/Table Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-7
- Zoro #
- G823532976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
- Overall Height
- 55 in
- Caster Dia.
- 4 in
Details
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
Description
A versatile and secure transport solution, the 4-Level Closed Cart with Vertical Storage is designed to streamline operations, optimize organization, and enhance mobility in industrial and logistical settings. Built for heavy-duty use, it provides safe, enclosed storage while maintaining efficient access to materials. Durable, Lightweight, and Impact-Resistant Constructed with a modular aluminum structure, this Cart is 40% lighter than conventional steel models, making it easier to maneuver without sacrificing strength or durability. Its robust frame ensures long-lasting reliability for demanding work environments. Optimized Storage with Secure Enclosures Featuring four sturdy storage levels, this Cart is built to protect and organize materials efficiently. Upper Three Levels: Fully enclosed on all four sides, preventing objects from shifting or falling during transport, ensuring safe and organized storage. Bottom Level: Equipped with vertical storage, allowing upright placement of items for maximum space utilization and easy access. Each storage level is fitted with 1/2" panels, which are durable, smooth, and impact-resistant. The rounded, non-aggressive edges help protect walls, equipment, and materials from damage, ensuring a safer and more efficient workspace. Smooth Maneuverability and Secure Braking Designed for effortless handling, the cart is equipped with two swivel casters and two swivel casters with brakes for maximum mobility and control. The reinforced caster mounting system enhances stability and durability, while the locking brakes ensure secure positioning when stationary. Heavy-Duty Load Capacity for Industrial Use With a load capacity of 150lbs per level and a total capacity of 700 lbs, this trolley is designed to handle heavy tools, parts, and materials with ease. Its rugged structure makes it a dependable choice for warehouses, workshops, and production lines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.