4-Level Compartment Shelf.
- Mfr # 20633-03
- Zoro # G423532925
product price:
$
1,726.99
/ea
Key Features
Overall Length
23 in
Material
Graphit
Caster Type
swivel w/ brake
Color
Gray/ black fittings
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20633-03
- Zoro #
- G423532925
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
Dimensions
- Overall Length
- 23 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Overall Height
- 59 in
- Caster Dia.
- 4 in
Description
The 4-Level Compartment Shelf is designed to provide efficient storage and easy mobility while ensuring enhanced safety and durability. Its aluminum modular frame significantly reduces the overall weight compared to traditional steel structures, making it an excellent choice for industrial and logistical applications that require both strength and ease of transport. ● Organized Storage: Each of the four levels is equipped with a compartment to help organize and secure items, minimizing the risk of objects falling off during movement. This design enhances safety and ensures materials remain intact throughout handling. ● Effortless Mobility: The shelf is equipped with two swivel casters and two swivel casters with brakes, providing smooth maneuverability and stability. The heavy-duty casters mounted on base plates ensure easy movement and durability, even on uneven surfaces. ● Lightweight and Durable: Constructed from aluminum, this shelf is much lighter than steel alternatives while maintaining superior strength and resistance to wear. Rounded edges on the thick PVC panels prevent damage to surrounding surfaces and equipment, contributing to a long-lasting and safe design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.