Zoro Homepage

Blue Dye Coolant, 5 gal.

  • Mfr # TC204-5G

  • Zoro # G2023940


product price: $2,464.99
/ea
Free Shipping & Returns

Key Features

Flash Point
203 Degrees F
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Container Type
Pail
Fluid Type
Liquid
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC204-5G
Zoro #
G2023940
UPC #
641238017950
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Machining Fluid Additives
Flash Point
203 Degrees F
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Container Type
Pail
Fluid Type
Liquid
Form
Liquid
Color
Dark Blue
Base Formulation
Water Based
Standards
ASTM D93-08
Application
Dye
Fragrance
Odorless

Description

Machining Fluid Additives, Fluid Type Liquid, Container Size 5 gal, Container Type Pail, Color Dark Blue, Base Formulation Water Based, Application Dye, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.