Zoro Homepage

Chlorine Free Emulsion, 270 gal., Tote

  • Mfr # E925-270G

  • Zoro # G3718051


product price: $13,675.99
/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.

Key Features

Flash Point
248 Degrees F
Color
White
Size
270 gal.
Application
Metalworking
Standards
ASTM D93-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E925-270G
Zoro #
G3718051
UPC #
641238073741
Country of Origin
United States

Dimensions

Size
270 gal.
Container Size
270 gal

Details

Flash Point
248 Degrees F
Color
White
Application
Metalworking
Standards
ASTM D93-08
Fluid Type
Chlorine Free Emulsion
Item
Cutting and Grinding Fluid
pH Value
8.8 to 10
Container Type
Tote
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Mild Amine
Series
E925

Description

Cutting and Grinding Fluid, Container Size 270 gal, Tote, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.