Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlorine Free Emulsion, 5 gal., Pail

  • Mfr # E925-5G

  • Zoro # G3718079


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Container Style
Pail
Cutting Fluid Sub-Category
Cutting Oils
pH Value
8.8 to 10
Fragrance
Mild Amine
Size
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E925-5G
Zoro #
G3718079
UPC #
641238073697
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Container Style
Pail
Cutting Fluid Sub-Category
Cutting Oils
pH Value
8.8 to 10
Fragrance
Mild Amine
Item
Soluble Oil
Series
E925
Fluid Properties
Chlorine Free, Emulsion
Color
Yellow to Amber
Container Type
Pail
Application
Sawing, Grinding, Drilling, Reaming, Tapping, Turning
Fluid Type
Chlorine Free Emulsion
Physical Form
Liquid
Flash Point
248 Degrees F
Standards
ASTM D93-08, ASTM E1868-10
Solution pH - Minimum
9.6
Recommended Concentration - Minimum
5 %
Form
Liquid
Recommended Concentration - Maximum
10 %
VOC Content - Descriptive
156 g/L
Solution pH - Maximum
10.1
Fluid Class
Soluble Oil
Industry
Aerospace, Firearms
Coolant Refractometer Factor
1
Fluid Characteristics
Boron Free, Chlorine Free, Corrosion Inhibition
Material Compatibility
Brass, Bronze, Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium

Description

Soluble Oil, Container Size 5 gal, Pail, Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.