Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlorine Free Emulsion, 54 gal., Drum

  • Mfr # E925-54G

  • Zoro # G3718060


product price: $2,820.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Cutting Fluid Sub-Category
Cutting Oils
Standards
ASTM D93-08, ASTM E1868-10
Fragrance
Mild Amine
Container Style
Drum
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E925-54G
Zoro #
G3718060
UPC #
641238073680
Country of Origin
United States

Dimensions

Container Size
54 gal
Size
54 gal.

Details

Cutting Fluid Sub-Category
Cutting Oils
Standards
ASTM D93-08, ASTM E1868-10
Fragrance
Mild Amine
Container Style
Drum
Physical Form
Liquid
Flash Point
248 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Tapping, Turning
pH Value
8.8 to 10
Item
Soluble Oil
Color
Yellow to Amber
Series
E925
Fluid Type
Chlorine Free Emulsion
Fluid Properties
Chlorine Free, Emulsion
Container Type
Drum
Solution pH - Maximum
10.1
Form
Liquid
Fluid Characteristics
Boron Free, Chlorine Free, Corrosion Inhibition
Fluid Class
Soluble Oil
VOC Content - Descriptive
156 g/L
Coolant Refractometer Factor
1
Industry
Aerospace, Firearms
Recommended Concentration - Maximum
10 %
Solution pH - Minimum
9.6
Material Compatibility
Brass, Bronze, Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium
Recommended Concentration - Minimum
5 %

Description

Soluble Oil, Container Size 54 gal, Drum, Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.