Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C115/1
Zoro #
G1045694
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Features
Excellent Corrosion Inhibition On Most Common Ferrous and Nonferrous Alloys, Extremely Low Carry off Keeps Operating Costs Down, Good Tramp Oil Rejection Leaves A Protective Film On The Machine Tool, Low Foam, Low Mist
Application
And Composite Grinding Applications, And On Most Glass, Ceramic, Cooling And Chip Settling, Plastics, Works Cast Iron And Mild Steels
Fluid Properties
Low Foam
Flash Point
Greater than 219 Degrees F
Specific Gravity
1
Base Oil
Synthetic
Cutting Fluid Sub-Category
Coolants
pH Value
8.8 to 9.6 (Operating), 9.6 to 9.8 (Concentrate)
Series
C115
Physical Form
Liquid
Container Style
Jug
Item
Coolant
Color
Pale Yellow
Fragrance
Low Odor, Mild Odor
Fluid Type
C115
Container Type
Bottle
Description
Coolant, Container Size 1 gal, Bottle, Pale Yellow, Application And Composite Grinding Applications, And On Most Glass, Ceramic, Cooling And Chip Settling, Plastics, Works Cast Iron And Mild Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.