Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 1 gal, Bottle

  • Mfr # SC536-1G

  • Zoro # G2193055


product price: $53.49
/ea

Key Features

Application
Sawing, Grinding, Cutting, Drilling, General Purpose, Reaming, Milling, Tapping, Turning
Base Oil
Semi-Synthetic
Fragrance
Mild Chemical
Features
Corrosion Inhibition, Exceptional Sump Life And Very Good Tramp Oil Rejection, Extremely Low Carry Off For Very Low Total Operating Costs, Low Foam And Low Mist, Minimizes The Buildup Of Sticky Residues
Fluid Type
SC536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC536-1G
Zoro #
G2193055
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Application
Sawing, Grinding, Cutting, Drilling, General Purpose, Reaming, Milling, Tapping, Turning
Base Oil
Semi-Synthetic
Fragrance
Mild Chemical
Features
Corrosion Inhibition, Exceptional Sump Life And Very Good Tramp Oil Rejection, Extremely Low Carry Off For Very Low Total Operating Costs, Low Foam And Low Mist, Minimizes The Buildup Of Sticky Residues
Item
Coolant
Fluid Type
SC536
Container Style
Jug
pH Value
9.4 to 9.8 (Operating), 9.5 to 10.5 (Concentrate)
Fluid Properties
Low Foam
Specific Gravity
1
Container Type
Jug
Standards
ASTM D93-08, ASTM E1868-10
Color
Colorless to Pale Yellow
Series
SC536
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Flash Point
208 Degrees F
Coolant Refractometer Factor
3.1
Recommended Concentration - Minimum
4 %
Industry
Automotive
Solution pH - Maximum
10.5
Form
Liquid
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam, Nitrite Free, Phenol Free, Sulfur Free, Triazine Free
Material Compatibility
Cast Iron, Composites, Copper, Plastics, Steel
Solution pH - Minimum
9.5
Fluid Class
Semisynthetic
VOC Content - Descriptive
119 g/L

Description

Coolant, Container Size 1 gal, Jug, Colorless to Pale Yellow, Application Sawing, Grinding, Cutting, Drilling, General Purpose, Reaming, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.