Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 1 gal, Can

  • Mfr # C350-1G

  • Zoro # G3119742


product price: $66.19
/ea

Key Features

Fluid Properties
Chlorine Free, Copper Free, Low Foam, Nitrite Free, Phenol Free, Silicone Free, Triazine Free
Cutting Fluid Sub-Category
Coolants
Fragrance
Mild Amine
Standards
ASTM D92-90, ASTM E1868-10
Container Style
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C350-1G
Zoro #
G3119742
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Fluid Properties
Chlorine Free, Copper Free, Low Foam, Nitrite Free, Phenol Free, Silicone Free, Triazine Free
Cutting Fluid Sub-Category
Coolants
Fragrance
Mild Amine
Standards
ASTM D92-90, ASTM E1868-10
Container Style
Jug
pH Value
7.8 to 8.2 (Operating), 8.1 to 8.5 (Concentrate)
Specific Gravity
1
Application
Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning
Physical Form
Liquid
Container Type
Jug
Color
Colorless to Light Yellow
Series
C350
Fluid Type
Chlorine Free, Copper, Nitrites, No Phenol, Triazine or Silicone
Item
Cutting Fluid
Flash Point
212 Degrees F
Features
Low Misting, Very Low Carry Off And Long Sump Life Results In Low Operating Cost, Water Clear
Base Oil
Synthetic
Fluid Class
Synthetic
Form
Liquid
Recommended Concentration - Maximum
10 %
Industry
Aerospace
Material Compatibility
Aluminum, Brass, Bronze, Composites, Copper, Steel, Nickel Alloys, Inconel, Plastics, Stainless Steel, Titanium
Coolant Refractometer Factor
1.8
Solution pH - Minimum
8.1
Fluid Characteristics
Chlorine Free, Copper Free, Corrosion Inhibition, Low Foam, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free, Triazine Free
Solution pH - Maximum
8.5
Recommended Concentration - Minimum
6 %
VOC Content - Descriptive
45 g/L

Description

Cutting Fluid, Container Size 1 gal, Jug, Colorless to Light Yellow, Application Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.