Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E906/1
Zoro #
G3138231
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Fluid Properties
Emulsion, Low Foam
Container Type
Can
Application
Industries As Diverse As Aerospace, Automotive, Energy, And Specialty Job Shops, Production Surface And Center Less Grinding To Heavy Duty Broaching, Gear Hobbing, Surface, Pocket, And Thread Milling
Physical Form
Liquid
pH Value
8.8 to 9.8 (Operating), 9.0 to 9.8 (Concentrate)
Color
Brown
Cutting Fluid Sub-Category
Coolants
Item
Coolant
Fluid Type
E906
Container Style
Jug
Specific Gravity
1
Series
E906
Fragrance
Low Odor, Mild Odor
Features
Description
Coolant, Container Size 1 gal, Can, Brown, Application Industries As Diverse As Aerospace, Automotive, Energy, And Specialty Job Shops, Production Surface And Center Less Grinding To Heavy Duty Broaching, Gear Hobbing, Surface, Pocket, And Thread Milling
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.