Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trim Coolant, 1 gal, Can SC410/1

Coolant, 1 gal, Can (Discontinued)

  • Mfr # SC410/1
  • Zoro # G3257116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC410/1
Zoro #
G3257116
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Fragrance
Mild Odor
Fluid Type
Chlorine Free, Chlorine Free, Vegetable Derived, Ester Lubricants, no nitrites, sulfonates, Alkylphenol Ethoxylates, or phenols
Application
Moderate Duty Machining And Grinding
Series
SC410
Physical Form
Liquid
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Coolants
Color
Yellow, Orange
Standards
PRTR Compliant and No SARA 313 Reportable Chemistry
pH Value
8.8 to 9.2 (Operating), 9.8 to 10.0 (Concentrate)
Container Style
Jug
Fluid Properties
Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Sulfonate Free
Specific Gravity
1.0
Features
Based On Our Exclusive Ester Lubricant Technology, Contains No Mineral (Petroleum) Oil, Will Provide Superior Sump Life And Corrosion Inhibition For Long Periods Of Time Without Adds, Prevents Chip "Clinkering" And "Hot" Chip Hoppers When Machining Cast Iron, Very Low Carry Off, Delivering Low Operating Costs, Vegetable Derived, Ester Lubricants, Alkylphenol Ethoxylates,
Item
Coolant
Base Oil
Semi-Synthetic
Container Type
Can

Description

Coolant, Container Size 1 gal, Can, Yellow, Orange, Application Moderate Duty Machining And Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.