Trim
Coolant, 5 gal, Bucket
- Zoro #: G2870865
- Mfr #: C270/5
Hover or click to zoom Tap to zoom
Key Features
- Container Style: Pail
- Flash Point: Greater than 212 Degrees F
- Fluid Type: Chlorine Free
- Size: 5 gal.
- Base Oil: Synthetic
- Fluid Properties: Chlorine Free
- pH Value: 8.7 to 9.2 (Operating), 9.0 to 9.3 (Concentrate)
- Fragrance: Mild Odor
$236.99
Subtotal: $236.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TRIM Coolant, 1 gal, Can SOL/1
- TRIM Cutting Oil, 5 gal, Bucket MS485/5
- TRIM Cutting Oil, 54 gal, Drum MQL1000/54
- TRIM Cutting Oil, 1 gal, Can MQL1000/1
- TRIM Coolant Additive, 2 qt, Bottle TC184B/AD
- TRIM Tapping Fluid, 16 oz., PK9 TAPLT/PT
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style TC252/5
- TRIM High Lubricity Coolant, Low Foam, 1 gal. MS685LF/1
- TRIM PH Adjuster, 5 gal. TC220/5
- MASTER STAGES Machine Tool Cleaner, 1 Gal WHAMEX/1G
- DRILLCO Heavy Duty Drilling And Tapping Fluid, 1 Gal Bottle, Wintergreen, Liquid, Amber TDF-128
- Trim Cutting, Tapping, and Grinding Fluids