Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E850/5
Zoro #
G3361163
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Details
Flash Point
Greater than 200 Degrees F
Series
E850
Cutting Fluid Sub-Category
Coolants
Application
Machining, And Difficult-To-Machine Aluminum Alloys, Exotics, Stainless, And High-Tensile Strength Steels
Container Type
Bucket
Specific Gravity
1
Features
And Tool Holders; No Chlorinated Paraffins, Chucks, Excellent Corrosion Resistance, Soft Fluid Film Protects Ways
Fluid Properties
Boron Free, Chlorine Free, Copper Free, Emulsion, Nitride Free, Phenol Free, Triazine Free
Container Style
Pail
For Use With
Ferrous And Non-Ferrous Metals
Fluid Type
Boron, Chlorine Free, Copper, Nitride, Phenol, Triazine or Chlorinated Paraffins
pH Value
8.8 to 9.8 (Operating)
Fragrance
Low Odor, Mild Odor
Physical Form
Liquid
Item
Coolant
Color
Amber
Description
Coolant, Container Size 5 gal, Bucket, Amber, Application Machining, And Difficult-To-Machine Aluminum Alloys, Exotics, Stainless, And High-Tensile Strength Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.