Zoro Homepage

Coolant, 54 gal, Drum

  • Mfr # C350-54G

  • Zoro # G9886703


product price: $2,324.99
/ea
Free Shipping & Returns

Key Features

Fluid Properties
Chlorine Free, Copper Free, Low Foam, Nitrite Free, Phenol Free, Silicone Free, Triazine Free
Container Size
54 gal
Fragrance
Mild Amine
Specific Gravity
1
pH Value
7.8 to 8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C350-54G
Zoro #
G9886703
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal
Size
54 gal.

Details

Fluid Properties
Chlorine Free, Copper Free, Low Foam, Nitrite Free, Phenol Free, Silicone Free, Triazine Free
Fragrance
Mild Amine
Item
Cutting Fluid
Specific Gravity
1
pH Value
7.8 to 8.5
Cutting Fluid Sub-Category
Coolants
Series
C350
Color
Colorless to Light Yellow
Physical Form
Liquid
Container Type
Drum
Base Oil
Synthetic
Fluid Type
Chlorine Free, No Phenol, Nitrites, Copper, Triazine or Silicone
Flash Point
212 Degrees F
Standards
ASTM D92-90, ASTM E1868-10
Features
Low Misting, Very Low Carry Off And Long Sump Life Results In Low Operating Cost, Water Clear
Application
Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning
Container Style
Drum
Material Compatibility
Aluminum, Brass, Bronze, Composites, Copper, Steel, Nickel Alloys, Inconel, Plastics, Stainless Steel, Titanium
Fluid Characteristics
Chlorine Free, Copper Free, Corrosion Inhibition, Low Foam, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free, Triazine Free
Recommended Concentration - Maximum
10 %
Industry
Aerospace
VOC Content - Descriptive
45 g/L
Coolant Refractometer Factor
1.8
Recommended Concentration - Minimum
6 %
Solution pH - Maximum
8.5
Solution pH - Minimum
8.1
Form
Liquid
Fluid Class
Synthetic

Description

Cutting Fluid, Container Size 54 gal, Drum, Colorless to Light Yellow, Application Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.