Zoro Homepage

Coolant, 54 gal, Drum

  • Mfr # SC520-54G

  • Zoro # G9866972


product price: $1,629.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Blue
Size
54 gal.
Base Oil
Semi-Synthetic
Fluid Type
SC520
pH Value
9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC520-54G
Zoro #
G9866972
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal
Size
54 gal.

Details

Color
Blue
Base Oil
Semi-Synthetic
Fluid Type
SC520
pH Value
9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate)
Flash Point
199 Degrees F
Container Type
Drum
Specific Gravity
1
Item
Cutting and Grinding Fluid
Fragrance
Mild Amine
Series
SC520
Application
Sawing, Grinding, Cutting, Drilling, Milling, Turning, Reaming, Threading, Tapping
Cutting Fluid Sub-Category
Coolants
Container Style
Drum
Physical Form
Liquid
Fluid Properties
Low Foam
Features
Low Mist, Normal "Flood" Coolant Application, Provides Sufficient Lubricity For Down-The-Hole Operations
Standards
ASTM D93-08, ASTM E1868-10
Form
Liquid
Fluid Class
Semisynthetic
Industry
Job Shops
Coolant Refractometer Factor
1.8
Fluid Characteristics
Copper Free, Low Foam, Phenol Free, Triazine Free
Recommended Concentration - Maximum
10 %
Solution pH - Minimum
10.2
VOC Content - Descriptive
131 g/L
Material Compatibility
Cast Iron, Copper, Steel, Non-Ferrous Metals, Plastics, Stainless Steel
Solution pH - Maximum
10.6
Recommended Concentration - Minimum
4 %

Description

Cutting and Grinding Fluid, Container Size 54 gal, Drum, Blue, Application Sawing, Grinding, Cutting, Drilling, Milling, Turning, Reaming, Threading, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.