Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Additive, 5 gal, Bucket

  • Mfr # TC184B-5G

  • Zoro # G0384316


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Low Foam, Silicone Free
Cutting Fluid Sub-Category
Coolant Additives
Specific Gravity
1
Size
5 gal.
Standards
ASTM D92-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC184B-5G
Zoro #
G0384316
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Fluid Type
Low Foam, Silicone Free
Cutting Fluid Sub-Category
Coolant Additives
Specific Gravity
1
Standards
ASTM D92-90
Series
TC 184B
Features
Can Be Added Directly to the Sump, Upstream of the Foam or Directly on the Foam
pH Value
9.0 to 10.0 (Operating)
Container Style
Pail
Fluid Properties
Low Foam, Silicone Free
Fragrance
Slight
Application
Foam Suppressant
Container Type
Pail
Flash Point
385 Degrees F
Item
Defoamer
Physical Form
Liquid
Color
White
Metal Compatibility
All Metals
Base Formulation
Water Based
Form
Liquid
pH Range - Operating
9 to 10
Solution pH - Minimum
9
Solution pH - Maximum
10
Material Compatibility
All Metals
Fluid Characteristics
Silicon Free

Description

Defoamer, Fluid Type Low Foam, Silicone Free, Container Size 5 gal, Container Type Pail, Color White, Base Formulation Water Based, Application Foam Suppressant, Features Can Be Added Directly to the Sump, Upstream of the Foam or Directly on the Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.