Shop TRIM
See all product information
Create Account
Coolant, MicroSol 685XT, 5 gal, Pail
- Mfr # MS685XT-5G
- Zoro # G911420031
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Series
MicroSol 685XT
Container Size
5 gal
Container Type
Pail
Fluid Class
Semisynthetic
Fluid Characteristics
Nitrite Free, Phenol Free, Sulfur Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS685XT-5G
- Zoro #
- G911420031
- UPC #
- 641238082422
- Country of Origin
- United States
- Item
- Coolant
- Series
- MicroSol 685XT
- Container Type
- Pail
- Fluid Class
- Semisynthetic
- Fluid Characteristics
- Nitrite Free, Phenol Free, Sulfur Free
- Form
- Liquid
- Material Compatibility
- Aluminum
Dimensions
- Container Size
- 5 gal
Description
Coolant, TRIM MicroSol 685XT, 5 Gal Pail
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.