Trim
Coolant Mixer
Mfr # C390/5
Zoro # G1155538
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Speed 1970 RPM
- Overall Length 1.5750"
- Features Extremely Low Foaming In Chilled Environments, Optimized Combination Of Cooling and Lubricity, Superior Resistance To Corrosion On Both Nonferrous and Ferrous Materials
- Application Aerospace, Band Sawing, Belt Grinding, Blanchard Grinding, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, In Feed Centerless Grinding, Internal Grinding, Nonferrous Corrosion Prevention
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- ERIEZ Coolant Proportioner (84-1300E)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- Trim Coolant Mixers