Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting and Grinding Fluid, 5 gal.

  • Mfr # C276-5G

  • Zoro # G5522382


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Physical Form
Liquid
pH Value
9.4 to 9.8
Base Oil
Water Based
For Use With
Cast Alloys, Cast Iron, Composites, Plastics, Steels
Specific Gravity
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C276-5G
Zoro #
G5522382
UPC #
641238043195
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Physical Form
Liquid
pH Value
9.4 to 9.8
Base Oil
Water Based
For Use With
Cast Alloys, Cast Iron, Composites, Plastics, Steels
Specific Gravity
1.1
Fluid Properties
Water Soluble
Fragrance
Mild Chemical
Flash Point
216 Degrees F
Features
Concentrate, Exceptional Sump Life, Provides Corrosion Inhibition On All Common Ferrous Alloys, Tapping and Reaming Operations Without Chlorine or Sulfur Based Extreme Pressure Additives, This Residual Film is Easily Resoluble In Coolant Working Solution
Color
Colorless to Light Yellow
Item
Cutting and Grinding Fluid
Cutting Fluid Sub-Category
Coolants
Application
Grinding, Drilling, Turning
Container Style
Pail
Form
Liquid
Container Type
Pail
Series
C276
Standards
ASTM D93-08, ASTM E1868-10
Recommended Concentration - Minimum
4 %
Solution pH - Maximum
10.5
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Amines Free, Low Foam, Nitrite Free, Phenol Free, Sulfur Free, Triazine Free
Coolant Refractometer Factor
3.1
Recommended Concentration - Maximum
10 %
Material Compatibility
Cast Iron, Composites, Plastics, Stainless Steel, Steel
Solution pH - Minimum
9.5
Fluid Class
Synthetic
VOC Content - Descriptive
119 g/L
Industry
Automotive, Job Shops

Description

Cutting and Grinding Fluid, Container Size 5 gal, Pail, Colorless to Light Yellow, Application Grinding, Drilling, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.