Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting and Grinding Fluid, 54 gal.

  • Mfr # SC230-54G

  • Zoro # G5538108


product price: $1,967.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Physical Form
Liquid
Container Style
Drum
Fluid Properties
Chlorine Free, Low Foam
Color
Blue
For Use With
Cast Iron, Composites, Copper Alloys, Plastics, Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC230-54G
Zoro #
G5538108
UPC #
641238008033
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Physical Form
Liquid
Container Style
Drum
Fluid Properties
Chlorine Free, Low Foam
Item
Cutting Fluid
Color
Blue
For Use With
Cast Iron, Composites, Copper Alloys, Plastics, Steels
pH Value
8.7 to 9.2
Features
Chip Removal System, Chlorine or Sulfur Based Extreme Pressure Additives Not Needed, Easily Recycled to Reduce Coolant Purchase and Disposal, Long Term Operating, Low Carry Off, Will Not Foam Even At Very High Pressures and Flow Rates
Specific Gravity
1.1
Fragrance
Mild Sweet
Base Oil
Semi-Synthetic
Application
Grinding, Drilling, Turning, Reaming, Tapping
Flash Point
226 Degrees F
Cutting Fluid Sub-Category
Coolants
Series
SC230
Container Type
Drum
Standards
ASTM D93-08, ASTM E1868-10
Form
Liquid
Coolant Refractometer Factor
3.3
Material Compatibility
Cast Iron, Composites, Copper, Plastics, Steel
Fluid Class
Semisynthetic
Recommended Concentration - Minimum
4 %
Solution pH - Maximum
9.3
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Amines Free, Low Foam, Nitrite Free, Phenol Free, Phosphorus Free, Silicon Free, Sulfur Free
Industry
Automotive, Job Shops, Medical
VOC Content - Descriptive
110 g/L
Recommended Concentration - Maximum
10 %
Solution pH - Minimum
9

Description

Cutting Fluid, Container Size 54 gal, Drum, Blue, Application Grinding, Drilling, Turning, Reaming, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.