Cutting Fluid, VHP, 1 gal, Olive Green
- Mfr # VHPE210-1G
- Zoro # G2024193
product price:Â
$
79.49
/ea
Sold in multiples of 4 for
$317.96
Key Features
Series
VHP
Container Size
1 gal
Color
Olive Green
Fluid Class
Soluble Oil
Material Compatibility
Aluminum, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHPE210-1G
- Zoro #
- G2024193
- UPC #
- 641238012016
- Country of Origin
- United States
- Item
- Cutting Fluid
- Series
- VHP
- Color
- Olive Green
- Fluid Class
- Soluble Oil
- Material Compatibility
- Aluminum, Stainless Steel, Steel
- Container Type
- Jug
- Fluid Characteristics
- Chlorine Free
- Form
- Liquid
Dimensions
- Container Size
- 1 gal
Description
VHP Emulsn,Chlorine Free,Olive Gn,1 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.