Shop TRIM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cutting Fluid, VHP, 54 gal, Olive Green
- Mfr # VHPE210-54G
- Zoro # G2024248
product price:Â
$
3,344.99
/ea
Key Features
Series
VHP
Container Size
54 gal
Color
Olive Green
Fluid Class
Soluble Oil
Material Compatibility
Aluminum, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHPE210-54G
- Zoro #
- G2024248
- UPC #
- 641238012054
- Country of Origin
- United States
- Item
- Cutting Fluid
- Series
- VHP
- Color
- Olive Green
- Fluid Class
- Soluble Oil
- Material Compatibility
- Aluminum, Stainless Steel, Steel
- Form
- Liquid
- Container Type
- Drum
- Fluid Characteristics
- Chlorine Free
Dimensions
- Container Size
- 54 gal
Description
VHP Emulsn,Chlorn Free,Olive Gn,54 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.