Cutting Fluid, VHP, 54 gal, Pale Yellow
- Mfr # VHPE200P-54G
- Zoro # G2024220
product price:Â
$
3,892.99
/ea
Key Features
Series
VHP
Container Size
54 gal
Color
Pale Yellow
Container Type
Drum
Fluid Class
Soluble Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHPE200P-54G
- Zoro #
- G2024220
- UPC #
- 641238011934
- Country of Origin
- United States
- Item
- Cutting Fluid
- Series
- VHP
- Color
- Pale Yellow
- Container Type
- Drum
- Fluid Class
- Soluble Oil
- Form
- Liquid
- Fluid Characteristics
- Chlorine Free
Dimensions
- Container Size
- 54 gal
Description
VHP Emulsn,Pale Yl,Chlorine Free,54 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.