Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, Can

  • Mfr # MIST-1G

  • Zoro # G2208911


product price: $51.19
/ea

Key Features

Physical Form
Liquid
Container Style
Jug
Series
MIST
Application
Boring, Cutting, Grinding, Milling
Specific Gravity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIST-1G
Zoro #
G2208911
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Physical Form
Liquid
Container Style
Jug
Series
MIST
Item
Misting Fluid
Application
Boring, Cutting, Grinding, Milling
Specific Gravity
1
Flash Point
219 Degrees F
Container Type
Jug
Features
Anti Weld Action To Control Built Up Edge And Chip Welding, Good Tramp Oil Rejection And Sump Life, Leaves A Soft Protective Film On Bare Metal Parts Of The Machine Tools, Provides Rapid And Effective Cooling
Fluid Type
Misting
Cutting Fluid Sub-Category
Cutting Oils
pH Value
8.5 to 9.0 (Operating), 8.0 to 8.4 (Concentrate)
Fragrance
Odorless
Base Oil
Synthetic
Standards
ASTM D93-08, ASTM E1868-10
Color
Light Yellow
VOC Content - Descriptive
140 g/L
Coolant Refractometer Factor
3
Recommended Concentration - Minimum
5 %
Fluid Class
Synthetic
Industry
Aerospace, Medical
Fluid Characteristics
Amines Free, Boron Free, Phenol Free, Silicon Free, Triazine Free
Solution pH - Minimum
8
Material Compatibility
Steel, Non-Metallic Materials
Recommended Concentration - Maximum
5 %
Form
Liquid
Solution pH - Maximum
8.4

Description

Misting Fluid, Container Size 1 gal, Jug, Light Yellow, Application Boring, Cutting, Grinding, Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.