Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, Can

  • Mfr # MS585XT-1G

  • Zoro # G1666935


product price: $64.79
/ea

Key Features

Color
Amber
Fluid Type
Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines
Series
MicroSol 585XT
Container Style
Jug
Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS585XT-1G
Zoro #
G1666935
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Microemulsion Coolant
Color
Amber
Fluid Type
Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines
Series
MicroSol 585XT
Container Style
Jug
Fragrance
Mild Amine
Container Type
Jug
Application
Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fluid Properties
Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Specific Gravity
1
Physical Form
Liquid
Flash Point
212 Degrees F
Standards
ASTM D93-08, ASTM E1868-10
pH Value
9.3 to 9.6 (Operating), 9.6 to 10.0 (Concentrate)
Base Oil
Semi-Synthetic
Features
Corrosion Inhibition On Cast Iron And Eliminates Hot Chip And Clinkering Problems, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, High Lubricity, Micro Emulsion, No Sulfurized EP Additives
Cutting Fluid Sub-Category
Cutting Oils
Solution pH - Maximum
10
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Composites, Copper, Ferrous Metals, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Titanium
Recommended Concentration - Minimum
4 %
VOC Content - Descriptive
193 g/L
Industry
Aerospace, Energy, Firearms, Job Shops, Medical
Recommended Concentration - Maximum
10 %
Solution pH - Minimum
9.6
Coolant Refractometer Factor
1.2
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam, Nitrite Free, Phenol Free, Sulfur Free, Triazine Free
Base Formulation
Microemulsion
Fluid Class
Semisynthetic
Form
Liquid

Description

Microemulsion Coolant, Container Size 1 gal, Jug, Amber, Microemulsion, Application Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.