Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, PK4

  • Mfr # OE322NS-1G

  • Zoro # G7442441


product price: $62.79
/pk 4, $15.70/ea

Key Features

pH Value
8.7 to 9.7
Physical Form
Liquid
Flash Point
140 Degrees C
Container Style
Jug
Fluid Properties
Bio Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE322NS-1G
Zoro #
G7442441
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

pH Value
8.7 to 9.7
Physical Form
Liquid
Flash Point
140 Degrees C
Container Style
Jug
Fluid Properties
Bio Resistant
Specific Gravity
0.99
For Use With
Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
Base Oil
Water Based
Cutting Fluid Sub-Category
Cutting Oils
Features
Compatible with Copper Containing Alloys, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Excellent Oxidation Stability, Extremely High Lubricity Ensures Fantastic Tool Life, Extremely Low Misting Potential Even with High Pressure Chip-Breaker Units, Light Color, Low Odor for Good Operator Acceptance, Very High Flash Point
Color
Straw Yellow
Fragrance
Mild Odor
Item
Cutting Oil
Application
Broaching, Deep Hole Drilling, Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning

Description

Cutting Oil, Container Size 1 gal, Jug, Straw Yellow, Vegetable Ester, Application Broaching, Drilling, Gear Cutting, General Purpose, Milling, Reaming, Tapping, Turning, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.