Cutting Oil, 1 gal. Size, Jug Style
Mfr # OE310NS-1G
Zoro # G7443683
product price: $68.19
/eaSold in multiples of 4 for $272.76
Key Features
Fragrance
Mild Odor
Features
Container Style
Jug
Application
Deep Hole Drilling, Drilling, Gun Drilling, Milling, Reaming, Tapping, Turning
Color
Straw Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE310NS-1G
Zoro #
G7443683
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Fragrance
Mild Odor
Features
Container Style
Jug
Application
Deep Hole Drilling, Drilling, Gun Drilling, Milling, Reaming, Tapping, Turning
Color
Straw Yellow
Cutting Fluid Sub-Category
Cutting Oils
Fluid Properties
Bio Resistant
For Use With
Tool Steels, Hardened Steel, Stainless Steels, Aluminum, Nickel Alloys, Steel Alloys, Titanium, Yellow Metals
Base Oil
Water Based
Specific Gravity
0.99
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Physical Form
Liquid
Item
Cutting Oil
Description
Cutting Oil, Container Size 1 gal, Straw Yellow, Application Drilling, Milling, Reaming, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.