Zoro Homepage

Cutting Oil, 270 gal, 21.9 cSt

  • Mfr # OE322NS-270G

  • Zoro # G7442469


product price: $12,317.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Application
Broaching, Deep Hole Drilling, Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
Fragrance
Mild Odor
Fluid Properties
Bio Resistant
Base Oil
Water Based
Color
Straw Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE322NS-270G
Zoro #
G7442469
UPC #
-
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Application
Broaching, Deep Hole Drilling, Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
Fragrance
Mild Odor
Fluid Properties
Bio Resistant
Base Oil
Water Based
Color
Straw Yellow
Flash Point
140 Degrees C
For Use With
Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
Physical Form
Liquid
Container Style
IBC Tote
pH Value
8.7 to 9.7
Specific Gravity
0.99
Item
Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Features
Compatible with Copper Containing Alloys, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Excellent Oxidation Stability, Extremely High Lubricity Ensures Fantastic Tool Life, Extremely Low Misting Potential Even with High Pressure Chip-Breaker Units, Light Color, Low Odor for Good Operator Acceptance, Very High Flash Point

Description

Cutting Oil, Container Size 270 gal, Tote, Straw Yellow, Vegetable Ester, Application Broaching, Drilling, Gear Cutting, General Purpose, Milling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.