Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 270 gal.

  • Mfr # OM287-270G

  • Zoro # G5525961


product price: $8,619.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Specific Gravity
0.9
Color
Clear Brown
Fragrance
Mild Odor
Container Style
IBC Tote
Features
Excellent Lubricity For Efficient Metal Removal, High Quality Raw Materials Resist Oxidation, Lower Viscosity Allows Better Cooling, Runs Clear, Safe For Use On Nonferrous and Ferrous Metals, Will Not Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM287-270G
Zoro #
G5525961
UPC #
641238034131
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Specific Gravity
0.9
Color
Clear Brown
Fragrance
Mild Odor
Container Style
IBC Tote
Features
Excellent Lubricity For Efficient Metal Removal, High Quality Raw Materials Resist Oxidation, Lower Viscosity Allows Better Cooling, Runs Clear, Safe For Use On Nonferrous and Ferrous Metals, Will Not Stain
Item
Cutting Oil
Physical Form
Liquid
Viscosity
20.3
Fluid Properties
Chlorinated
Base Oil
Straight Oil
Application
Sawing, Cutting, Drilling, General Purpose, Reaming, Threading, Tapping
Flash Point
306 Degrees F
For Use With
Aluminum Cast, Aluminum Wrought, Cast Iron, Exotic Alloys, Ferrous Metals, Nonferrous Metals, Steels, Yellow Metals
Cutting Fluid Sub-Category
Cutting Oils
Series
OM 287
Standards
ASTM E1868-10
Container Type
Tote
Form
Liquid
VOC Content - Descriptive
24 g/L
Fluid Characteristics
Boron Free, Copper Free, Non-Staining, Phosphorus Free, Silicon Free, Zinc Free
Material Compatibility
Aluminum, Cast Iron, Steel
Industry
Aerospace, Automotive, Firearms, Medical
Fluid Class
Straight Oil
Viscosity @ 40C
20.3 cSt

Description

Cutting Oil, Container Size 270 gal, Tote, Clear Brown, Application Sawing, Cutting, Drilling, General Purpose, Reaming, Threading, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.