Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 270 gal. Size, IBC Tote Style

  • Mfr # OE209-270G

  • Zoro # G7442222


product price: $12,815.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Container Style
IBC Tote
Color
Colorless to Pale Yellow
Fluid Properties
Bio Resistant
Base Oil
Water Based
Specific Gravity
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE209-270G
Zoro #
G7442222
UPC #
-
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Item
Cutting Oil
Container Style
IBC Tote
Color
Colorless to Pale Yellow
Fluid Properties
Bio Resistant
Base Oil
Water Based
Specific Gravity
0.99
Features
Extremely High Lubricity Ensures Fantastic Tool Life, Excellent Detergency Keeps Grinding Wheels Clean, Does Not Leach Cobalt From Carbide Tool Alloys, Chlorine, Sulfur Free, Readily Biodegradable, Saturated Ester Based Formulation Ensures Very Low Foam and Misting, Very High Flash Point, Unsurpassed Oxidation Stability, Compatible with Copper Containing Alloys, Light Color, Low Odor for Good Operator Acceptance
pH Value
8.7 to 9.7
Physical Form
Liquid
Flash Point
140 Degrees C
Fragrance
Mild Odor
Application
Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning
For Use With
Carbide, High-Strength Steels, Aluminum, Steel Alloys, Stainless Steels, Titanium, Yellow Metals
Cutting Fluid Sub-Category
Cutting Oils

Description

Cutting Oil, Container Size 270 gal, Colorless to Pale Yellow, Application Drilling, Milling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.