Cutting Oil, 270 gal. Size, IBC Tote Style

  • Mfr # OE310NS-270G

  • Zoro # G7443692


product price: $12,752.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Features
Compatible with Copper Containing Alloys, Ester Based Formulation Ensures Very Low Misting Potential, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Extremely High Lubricity Ensures Fantastic Tool Life, Good Oxidation Stability, Light Color, Low Odor for Good Operator Acceptance, Low Viscosity Ensures Excellent Chip Removal In Deep-Hole Drilling, Very High Flash Point
Container Style
IBC Tote
Flash Point
284 Degrees F
Application
Drilling, Milling, Reaming, Tapping, Turning
pH Value
8.7 to 9.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE310NS-270G
Zoro #
G7443692
UPC #
-
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Features
Compatible with Copper Containing Alloys, Ester Based Formulation Ensures Very Low Misting Potential, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Extremely High Lubricity Ensures Fantastic Tool Life, Good Oxidation Stability, Light Color, Low Odor for Good Operator Acceptance, Low Viscosity Ensures Excellent Chip Removal In Deep-Hole Drilling, Very High Flash Point
Container Style
IBC Tote
Item
Cutting Oil
Flash Point
284 Degrees F
Application
Drilling, Milling, Reaming, Tapping, Turning
pH Value
8.7 to 9.7
Physical Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Water Based
Fluid Properties
Bio Resistant
Container Type
Tote
Series
OE310 NS
Fragrance
Mild Odor
For Use With
Tool Steels, Hardened Steel, Stainless Steels, Aluminum, Nickel Alloys, Steel Alloys, Titanium, Yellow Metals
Color
Straw Yellow
Specific Gravity
0.99
Fluid Characteristics
Chlorine Free, Extreme Pressure (EP) Additives, Zinc Free
Viscosity @ 40C
10.6 cSt
VOC Content - Descriptive
4 g/L
Base Formulation
Vegetable Ester
Material Compatibility
Aluminum, Brass, Bronze, Nickel Alloys, Stainless Steel, Steel, Titanium
Fluid Class
Straight Oil
Form
Liquid

Description

Cutting Oil, Container Size 270 gal, Tote, Straw Yellow, Vegetable Ester, Application Drilling, Milling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.