Cutting Oil, 270 gal. Size, IBC Tote Style

  • Mfr # OE315NS-270G

  • Zoro # G7442423


product price: $12,815.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Features
Compatible with Copper Containing Alloys, Ester Based Formulation Ensures Very Low Misting Potential, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Extremely High Lubricity Ensures Fantastic Tool Life, Good Oxidation Stability, Light Color, Low Odor for Good Operator Acceptance, Low Viscosity Ensures Excellent Chip Removal In Deep-Hole Drilling, Very High Flash Point
Color
Straw Yellow
Flash Point
140 Degrees C
Container Style
IBC Tote
Cutting Fluid Sub-Category
Cutting Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OE315NS-270G
Zoro #
G7442423
UPC #
-
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Features
Compatible with Copper Containing Alloys, Ester Based Formulation Ensures Very Low Misting Potential, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Extremely High Lubricity Ensures Fantastic Tool Life, Good Oxidation Stability, Light Color, Low Odor for Good Operator Acceptance, Low Viscosity Ensures Excellent Chip Removal In Deep-Hole Drilling, Very High Flash Point
Color
Straw Yellow
Flash Point
140 Degrees C
Container Style
IBC Tote
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Application
Deep Hole Drilling, Drilling, Gear Cutting, Gun Drilling, Milling, Reaming, Tapping, Turning
Base Oil
Water Based
Fragrance
Mild Odor
For Use With
Nickel Alloys, Titanium, Aluminum, Stainless Steels, Steel Alloys, Yellow Metals
Specific Gravity
0.99
Item
Cutting Oil
pH Value
8.7 to 9.7
Fluid Properties
Bio Resistant

Description

Cutting Oil, Container Size 270 gal, Straw Yellow, Application Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.