Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 5 gal, Bucket

  • Mfr # MQL1000-5G

  • Zoro # G2943613


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly, Minimum Quantities Of Material At The Point Of Cut For High Material Removal Rates, Promotes Superior Finish And Tool Life And Is Compatible With All Materials, Renewable Resource Based, Very High Levels Of Lubricity With Even
Fragrance
Mild Odor
Fluid Properties
Chlorine Free, Sulfur Free
Specific Gravity
1
Base Oil
Vegetable Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQL1000-5G
Zoro #
G2943613
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Features
Environmentally Friendly, Minimum Quantities Of Material At The Point Of Cut For High Material Removal Rates, Promotes Superior Finish And Tool Life And Is Compatible With All Materials, Renewable Resource Based, Very High Levels Of Lubricity With Even
Fragrance
Mild Odor
Fluid Properties
Chlorine Free, Sulfur Free
Specific Gravity
1
Base Oil
Vegetable Oil
Cutting Fluid Sub-Category
Cutting Oils
Item
Minimum Quantity Lubricant
Standards
ASTM D93-08, ASTM E1868-10
Viscosity
63.3 SUS @ 210 Degrees F, 347 SUS @ 100 Degrees F
Series
MQL 1000
Container Type
Pail
Fluid Type
Chlorine Free, MQL1000, or Mineral Oil, Sulfur
Application
Drilling, Milling, Reaming, Sawing, Tapping
Color
Golden
Physical Form
Liquid
Container Style
Pail
Flash Point
300 Degrees F
Viscosity @ 40C
66 cSt
Fluid Characteristics
Chlorine Free, Minimum Quantity Lubricant - MQL, Sulfur Free
Material Compatibility
Steel
Form
Liquid
Base Formulation
Vegetable Ester-Based Oil
VOC Content - Descriptive
11 g/L
Industry
Automotive, Job Shops
Fluid Class
Straight Oil

Description

Minimum Quantity Lubricant, Container Size 5 gal, Pail, Golden, Vegetable Ester-Based Oil, Application Drilling, Milling, Reaming, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.