Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 5 gal.

  • Mfr # OM287-5G

  • Zoro # G5509152


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Application
Sawing, Cutting, Drilling, General Purpose, Reaming, Threading, Tapping
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
306 Degrees F
Fluid Properties
Chlorinated
Color
Clear Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM287-5G
Zoro #
G5509152
UPC #
641238005681
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Application
Sawing, Cutting, Drilling, General Purpose, Reaming, Threading, Tapping
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
306 Degrees F
Fluid Properties
Chlorinated
Color
Clear Brown
Specific Gravity
0.9
Item
Cutting Oil
Features
Excellent Lubricity For Efficient Metal Removal, High Quality Raw Materials Resist Oxidation, Lower Viscosity Allows Better Cooling, Runs Clear, Safe For Use On Nonferrous and Ferrous Metals, Will Not Stain
Container Style
Pail
Base Oil
Straight Oil
For Use With
Aluminum Cast, Aluminum Wrought, Cast Iron, Exotic Alloys, Ferrous Metals, Nonferrous Metals, Steels, Yellow Metals
Physical Form
Liquid
Viscosity
20.3
Fragrance
Mild Odor
Standards
ASTM E1868-10
Container Type
Pail
Series
OM 287
Form
Liquid
Material Compatibility
Aluminum, Cast Iron, Steel
VOC Content - Descriptive
24 g/L
Viscosity @ 40C
20.3 cSt
Fluid Characteristics
Boron Free, Copper Free, Non-Staining, Phosphorus Free, Silicon Free, Zinc Free
Industry
Aerospace, Automotive, Firearms, Medical
Fluid Class
Straight Oil

Description

Cutting Oil, Container Size 5 gal, Pail, Clear Brown, Application Sawing, Cutting, Drilling, General Purpose, Reaming, Threading, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.