Cutting Oil, 54 gal, 21.9 cSt
Mfr # OE322NS-54G
Zoro # G7443430
product price: $2,411.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Features
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.99
For Use With
Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
Fluid Properties
Bio Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE322NS-54G
Zoro #
G7443430
UPC #
-
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Features
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.99
For Use With
Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
Fluid Properties
Bio Resistant
Physical Form
Liquid
Application
Broaching, Deep Hole Drilling, Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
Container Style
Drum
Flash Point
140 Degrees C
Item
Cutting Oil
pH Value
8.7 to 9.7
Base Oil
Water Based
Color
Straw Yellow
Fragrance
Mild Odor
Description
Cutting Oil, Container Size 54 gal, Drum, Straw Yellow, Vegetable Ester, Application Broaching, Drilling, Gear Cutting, General Purpose, Milling, Reaming, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.