Zoro Homepage

Cutting Oil, 54 gal, Drum

  • Mfr # MQL1000-54G

  • Zoro # G9886685


product price: $5,517.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Specific Gravity
1
Color
Golden
Fragrance
Mild Odor
Standards
ASTM D93-08, ASTM E1868-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQL1000-54G
Zoro #
G9886685
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal
Size
54 gal.

Description

Minimum Quantity Lubricant, Container Size 54 gal, Drum, Golden, Vegetable Ester-Based Oil, Application Drilling, Milling, Reaming, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.